Shop All Rainsuits
Mcr Safety
Classic .35Mm PVC Poly Suit 3 Pc Fr, L
Mfr # FR2003L
Zoro # G1206935
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size L
- Material PVC/Polyester
- Inseam 28-1/2"
- Fits Waist Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # FR2003L
- Zoro # G1206935
- UPC # 45143017874
- Country of Origin China
- Category Rainsuits
Dimensions
Size | L |
Fits Waist Size | 48" |
Details
Item | Classic .35Mm Pvc Poly Suit 3 Pc Fr,L |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 28-1/2" |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Description
Classic .35Mm Pvc Poly Suit 3 Pc Fr,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Overshoes, Unisex, XL, Plain, PR (50-XL)
- ERGODYNE Glove Clip, 9 In. H, Blue (3400)
- BRADY Pipe Marker, Potable Water, PK5, 7219-1-PK (7219-1-PK)
- FALLTECH Pipe Anchor, 15" L, 5" D (7403)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, 4XL (O722X4)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, XL (2303XL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, L (7032L)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, M (O722M)
- Mcr Safety Workwear and Protective Clothing