Shop All Rainsuits
Mcr Safety
Classic .35Mm PVC Poly Suit 3 Pc Fr, 4XL
Mfr # FR2003X4
Zoro # G1207145
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Size 4Xl
- Material PVC/Polyester
- Inseam 32-1/2"
- Fits Waist Size 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # FR2003X4
- Zoro # G1207145
- UPC # 45143017911
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 4Xl |
Fits Waist Size | 56" |
Details
Item | Classic .35Mm Pvc Poly Suit 3 Pc Fr,4XL |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 32-1/2" |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Gender | Men's |
Description
Classic .35Mm Pvc Poly Suit 3 Pc Fr,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfo® Respirator Cartridges, Organic Vapor, GMA-P100, 6/Pk, 815178 (815178)
- CONDOR 3 ft. L x Rubber, 1/2" Thick (39R818)
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3102)
- HONEYWELL Cut-Resistant Gloves, XXL, 15 Gauge, A1, PR (21-1515B/11XXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, M (O703M)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, XL (3882XL)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 4XL (8402X4)
- MCR SAFETY Luminator .35Mm PVC Poly 3Pc Suit, 4XL (2403RX4)
- WEST CHESTER PROTECTIVE GEAR Protective Gear Medium 3-Piece Yellow Polyester Rain Suit (44338/M)
- Mcr Safety Rain Gear