Shop All Rainsuits
Mcr Safety
Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL
Mfr # FR2003X3
Zoro # G1206637
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 3XL
- Material PVC/Polyester
- Inseam 31-1/2"
- Fits Waist Size 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # FR2003X3
- Zoro # G1206637
- UPC # 45143017904
- Country of Origin Multiple
- Category Rainsuits
Dimensions
Size | 3XL |
Fits Waist Size | 54" |
Details
Item | Classic .35Mm Pvc Poly Suit 3 Pc Fr,3XL |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 31-1/2" |
Features | Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness |
Gender | Men's |
Description
Classic .35Mm Pvc Poly Suit 3 Pc Fr,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 18in X 12in Plastic, 18" W, 12" H, Landscap (OS-NS-P-1218-L-18054)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 3XL (3881X3)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-XL)
- CARHARTT Rugged Flex Fitted Canvas Mesh-Back Logo Graphic Cap, Black, LXL, (105353-N04LXL)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- MCR SAFETY Luminator .35Mm PVC Poly 3Pc Suit, 4XL (2403RX4)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- KISHIGO L/XL Class 3 Rainsuit (RW101-L-XL)
- Mcr Safety Rain Gear