Shop All Rain Jackets
Mcr Safety
Classic .35Mm PVC Poly Jacket Yellow, S
Mfr # 200JS
Zoro # G3597155
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Yellow
- Material PVC/Polyester
- Length 49"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 200JS
- Zoro # G3597155
- UPC # 45143200917
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 49" |
Details
Item | Classic 0.35mm Pvc Poly Jacket Yellow,S |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | Attached Hood with Drawstring; 0.35mm Thickness |
Description
Classic 0.35mm Pvc Poly Jacket Yellow,S, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Control Panel, Max. Number Zones 255 (GEM-X255)
- TOUGH DUCK Moto Vest, WV041-BROWN-XL (WV041)
- FALLTECH Full Body Harness, XL, Polyester (7080BXL)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 4XL (388JHX4)
- MCR SAFETY Concord .35Mm Neoprene Nylon 49 Coat, L (800CNL)
- MCR SAFETY Schooner .10Mm PVC Disposable Ponc (O40)
- MCR SAFETY Raincoat, Yellow, M (230CM)
- MCR SAFETY .28Mm PVC Nylon PVC Fr, 6XL (3003X6)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-L (56001-30-1-GRN-L)
- Mcr Safety Rain Jackets