Shop All Rain Jackets
Mcr Safety
Classic .35Mm PVC Poly Jacket Yellow, 4XL
Mfr # 200JX4
Zoro # G3597450
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Yellow
- Material PVC/Polyester
- Length 49"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 200JX4
- Zoro # G3597450
- UPC # 45143200979
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 49" |
Rainwear Size | 4XL |
Details
Item | Classic 0.35mm PVCPoly Jacket Yellow,4XL |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | Attached Hood with Drawstring; 0.35mm Thickness |
Description
Classic 0.35mm PVCPoly Jacket Yellow,4XL, Size 4XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Information Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (122462)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSCWL)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft, 420 lb (3503880)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YW)
- MCR SAFETY Raincoat with Detachable Hood, Black, S (267CS)
- MCR SAFETY Raincoat, Yellow, M (230CM)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 2XL (388JX2)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (FR267CXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JXL)
- Mcr Safety Rain Gear