Shop All Rain Jackets
Mcr Safety
Classic .35Mm PVC Poly Jacket W Att, XL
Mfr # 200JHXL
Zoro # G3597100
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Yellow
- Material PVC/Polyester
- Gender Unisex
- Features 0.35mm Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 200JHXL
- Zoro # G3597100
- UPC # 45143200849
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | Xl |
Details
Item | Classic 0.35mm Pvc Poly Jacket W Att,XL |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | 0.35mm Thickness |
Description
Classic 0.35mm Pvc Poly Jacket W Att,XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLG-04-L)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- 3M Tri-Flange Reusable Corded Ear Plugs, Fanged Shape, NRR 26 dB, M, Yellow/Clear, 100 Pairs (P3000)
- PROPPER Tactical Shirt, Khaki, Size XL Reg (F530138250XL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, L (240CL)
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- MCR SAFETY .28Mm PVC Nylon PVC Fr, 6XL (3003X6)
- MCR SAFETY Garments, Lime Balaclava, Poly Flce, Enhanced Vis (BLCVL)
- MCR SAFETY Raincoat, Yellow, 3XL (230CX3)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, L (300CL)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, L (4PCK1)
- Mcr Safety Rain Gear