Shop All Rain Jackets
Mcr Safety
Classic .35Mm PVC Poly Jacket W Att H, L
Mfr # 200JHL
Zoro # G3597119
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow
- Material PVC/Polyester
- Gender Unisex
- Rainwear Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 200JHL
- Zoro # G3597119
- UPC # 45143200832
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Rainwear Size | L |
Details
Item | Classic 0.35mm Pvc Poly Jacket W Att H,L |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | 0.35mm Thickness |
Thickness | 0.35 mm |
Description
Classic 0.35mm Pvc Poly Jacket W Att H,L, Size L, Gender Unisex, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Quattro(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 50 PK (EP-412)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, S, 7" L, PR (FFTAB-55-008)
- KONG USA Itaka Work And Positioning Harness, Size M/L (8W9853000KK)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (54423)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O43)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, XL (300CXL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Jacket W, L (800JNL)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 6XL (200JX6)
- MCR SAFETY Rain Jacket, Bound Seam, 2XL, Blue, Unisex (563JHX2)
- MCR SAFETY Raincoat with Detachable Hood, Black, S (267CS)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-4X (10165-31-2-BLK-4X)
- Mcr Safety Rain Jackets