Shop All Rain Jackets
Mcr Safety
Classic .35Mm PVC Poly Jacket W Att, 5XL
Mfr # 200JHX5
Zoro # G3597469
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color Yellow
- Material PVC/Polyester
- Gender Unisex
- Features 0.35mm Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 200JHX5
- Zoro # G3597469
- UPC # 45143200887
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5XL |
Details
Item | Classic 0.35mm Pvc Poly Jacket W Att,5XL |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | 0.35mm Thickness |
Description
Classic 0.35mm Pvc Poly Jacket W Att,5XL, Size 5XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- KONG USA INDIANA (8C0670000KK)
- HONEYWELL NORTH North® RU6500 Silicone Full Facepiece Respirator, Medium, RU65001M (RU65001M)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 2XL (200JX2)
- MCR SAFETY Raincoat, Yellow, XL (230CXL)
- MCR SAFETY Raincoat, Yellow, 4XL (230CX4)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, L (300CL)
- MCR SAFETY Rider Raincoat, Black, 3XL (267CX3)
- MCR SAFETY Classic .35Mm PVC Poly 49 Coat Yello, 4XL (200CX4)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- Mcr Safety Rain Gear