Shop All Rain Overalls
Mcr Safety
Classic .35Mm PVC Poly Bib Overall, XL
Mfr # 200BPXL
Zoro # G3596936
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size Xl
- Material PVC/Polyester
- Inseam 29-1/2"
- Features 0.35mm Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 200BPXL
- Zoro # G3596936
- UPC # 45143200641
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | Xl |
Fits Waist Size | 50" |
Details
Item | Classic .35Mm Pvc Poly Bib Overall,XL |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 29-1/2" |
Features | 0.35mm Thickness |
Gender | Unisex |
High-Visibility | No |
Description
Classic .35Mm Pvc Poly Bib Overall,XL, Gender Unisex, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Medium (GL2503)
- GEMPLERS Msds Binder, English, 2-1/2 In. Ring Size (2024P IND BAGGED)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2 Inx1-1/2 In (358-2061521)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, M (200BPM)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- MCR SAFETY Bib Pant, L, Blue, Unisex, Nylon Liner (563BFL)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, L (200BPL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, S (3003S)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 5XL (70529_310-5XL)
- Mcr Safety Rain Overalls