Shop All Rain Overalls
Mcr Safety
Classic .35Mm PVC Poly Bib Overall W, L
Mfr # 200BPL
Zoro # G3596951
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size L
- Material PVC/Polyester
- Inseam 28-1/2"
- Features 0.35mm Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 200BPL
- Zoro # G3596951
- UPC # 45143200634
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 48" |
Details
Item | Classic .35Mm Pvc Poly Bib Overall W,L |
Color | Yellow |
Material | PVC/Polyester |
Inseam | 28-1/2" |
Features | 0.35mm Thickness |
High-Visibility | No |
Description
Classic .35Mm Pvc Poly Bib Overall W,L, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458AB (D458AB)
- VULCAIN GAS MONITORS Flammable CAT 0-100% Sens (SPXCDXSFXSS)
- KISHIGO Safety Vest, Zipper, Black, S/M (B100-S-M)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin-Instep Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (323)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- MCR SAFETY Bib Pant, L, Green, Unisex, Nylon Liner (568BFL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- CONDOR Rain Bib Overall, Yellow, S (1FAY9)
- Mcr Safety Rain Gear