Shop All Rain Jackets
Mcr Safety
Classic .35Mm PVC Poly 49 Coat Yello, 6XL
Mfr # 200CX6
Zoro # G3271698
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Yellow
- Material PVC/Polyester
- Length 49"
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 200CX6
- Zoro # G3271698
- UPC # 45143200399
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 6XL |
Length | 49" |
Details
Item | Classic 0.35mm PVCPoly 49 Coat Yello,6XL |
Color | Yellow |
Material | PVC/Polyester |
Gender | Unisex |
Features | Detachable Hood with Drawstring; 0.35mm Thickness |
Description
Classic 0.35mm PVCPoly 49 Coat Yello,6XL, Size 6XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- WELLS LAMONT Universal Palm Work Gloves Red L 1 pair (4050)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-8-6)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, XL (388JXL)
- MCR SAFETY Rider Raincoat, Black, 5XL (267CX5)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, 4XL (240CX4)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- MCR SAFETY Rider Raincoat, Yellow, 2XL (260CX2)
- VIKING Viking Journeyman 420D Jacket Green (3305J-S)
- Mcr Safety Rain Gear