Shop All Surveyor Vests
Mcr Safety
Class II Economy Safety Vests, RIVER CITY VCL2SLX4, Size 4XL
Mfr # VCL2SLX4
Zoro # G002592715
product price: $26.59
/ea
Sold in multiples of 2 for $53.18
$53.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VCL2SLX4
- Zoro # G002592715
- UPC # 45143732272
- Country of Origin United States
- Category Surveyor Vests
Description
CLASS II ECONOMY SAFETY VESTS, RIVER CITY VCL2SLX4, SIZE 4XL MCR SAFETY STOCKS A VARIETY OF ANSI RATED SAFETY VESTS FOR YOUR HIGH VISIBILITY NEEDS. WITH AN ASSORTMENT OF STYLES AND COLORS, YOU CAN CHOOSE A GARMENT THAT ENSURES THAT YOU SHOW UP IN A VARIETY OF COMPLEX BACKGROUNDS. IT CAN BE A MATTER OF LIFE OR DEATH, SO BE SEEN IN MCR SAFETY'S HI-VIS APPAREL. THE VCL2SL IS AN ANSI/ISEA CLASS 2 VALUE SAFETY VEST MADE OF FLUORESCENT LIME POLYESTER SOLID MATERIAL. THIS VEST FEATURES A HOOK & LOOP FRONT CLOSURE, 2 INCH SILVER REFLECTIVE STRIPES, 2 OUTER AND 1 INNER POCKET. FEATURES:
- MEETS OR EXCEEDS ANSI CLASS 2 HI VISIBILITY STANDARDS, FLUORESCENT LIME HOOK AND LOOP FRONT CLOSURE 2 INCH SILVER REFLECTIVE STRIPES 2 OUTER AND 1 INNER POCKET VALUE SERIES OPTION, SOLID MATERIAL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (AK-22)
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 (MHZW28EVC)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP36)
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- MCR SAFETY Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL (VCL2SLXL)
- KISHIGO XL, Orange Class 2 Black Series Surveyors Vest (S5003-XL)
- KISHIGO M, Black Enhanced Visibility Professional Utility Vest (B500-M)
- RADIANS DeWalt® DSV220-2X ANSI Class 2 Economy Mesh Vest 2XL (DSV220-2X)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-M)
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-2XL)
- GE Green Surveyor Vest L, 8 Pockets, Contrast Trims (GV082GL)
- Mcr Safety Workwear and Protective Clothing