Shop All Surveyor Vests
Mcr Safety
Class II Economy Safety Vests, RIVER CITY VCL2SLX3, Size 3XL
Mfr # VCL2SLX3
Zoro # G902592587
product price: $25.39
/ea
Sold in multiples of 2 for $50.78
$50.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VCL2SLX3
- Zoro # G902592587
- UPC # 45143732265
- Country of Origin United States
- Category Surveyor Vests
Description
CLASS II ECONOMY SAFETY VESTS, RIVER CITY VCL2SLX3, SIZE 3XL MCR SAFETY STOCKS A VARIETY OF ANSI RATED SAFETY VESTS FOR YOUR HIGH VISIBILITY NEEDS. WITH AN ASSORTMENT OF STYLES AND COLORS, YOU CAN CHOOSE A GARMENT THAT ENSURES THAT YOU SHOW UP IN A VARIETY OF COMPLEX BACKGROUNDS. IT CAN BE A MATTER OF LIFE OR DEATH, SO BE SEEN IN MCR SAFETY'S HI-VIS APPAREL. THE VCL2SL IS AN ANSI/ISEA CLASS 2 VALUE SAFETY VEST MADE OF FLUORESCENT LIME POLYESTER SOLID MATERIAL. THIS VEST FEATURES A HOOK & LOOP FRONT CLOSURE, 2 INCH SILVER REFLECTIVE STRIPES, 2 OUTER AND 1 INNER POCKET. FEATURES:
- MEETS OR EXCEEDS ANSI CLASS 2 HI VISIBILITY STANDARDS, FLUORESCENT LIME HOOK AND LOOP FRONT CLOSURE 2 INCH SILVER REFLECTIVE STRIPES 2 OUTER AND 1 INNER POCKET VALUE SERIES OPTION, SOLID MATERIAL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMESIS Safety Glasses, Blue Mirror (G30013)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 150 PK, Blue (MIICUR9316)
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size XL (DXG-E21-618XL)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 3 in H, 1-1/2 in Wide with 1-1/2 in H Shackle, Red (411RED)
- MCR SAFETY Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL (VCL2SLXL)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size Large (I-44)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-XL)
- TOUGH DUCK Surveyor Safety Vest, S31311-FLOR-M (S31311)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, L (1513-LG)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-3X)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-XL)
- Mcr Safety Workwear and Protective Clothing