Shop All Surveyor Vests
Mcr Safety
Class II Economy Safety Vests, RIVER CITY VCL2SLX2, Size 2XL
Mfr # VCL2SLX2
Zoro # G602592757
product price: $28.89
/ea
Sold in multiples of 2 for $57.78
$57.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VCL2SLX2
- Zoro # G602592757
- UPC # 45143732258
- Country of Origin United States
- Category Surveyor Vests
Description
CLASS II ECONOMY SAFETY VESTS, RIVER CITY VCL2SLX2, SIZE 2XL MCR SAFETY STOCKS A VARIETY OF ANSI RATED SAFETY VESTS FOR YOUR HIGH VISIBILITY NEEDS. WITH AN ASSORTMENT OF STYLES AND COLORS, YOU CAN CHOOSE A GARMENT THAT ENSURES THAT YOU SHOW UP IN A VARIETY OF COMPLEX BACKGROUNDS. IT CAN BE A MATTER OF LIFE OR DEATH, SO BE SEEN IN MCR SAFETY'S HI-VIS APPAREL. THE VCL2SL IS AN ANSI/ISEA CLASS 2 VALUE SAFETY VEST MADE OF FLUORESCENT LIME POLYESTER SOLID MATERIAL. THIS VEST FEATURES A HOOK & LOOP FRONT CLOSURE, 2 INCH SILVER REFLECTIVE STRIPES, 2 OUTER AND 1 INNER POCKET. FEATURES:
- MEETS OR EXCEEDS ANSI CLASS 2 HI VISIBILITY STANDARDS, FLUORESCENT LIME HOOK AND LOOP FRONT CLOSURE 2 INCH SILVER REFLECTIVE STRIPES 2 OUTER AND 1 INNER POCKET VALUE SERIES OPTION, SOLID MATERIAL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- WERNER Full Body Harness, Vest Style, S (H311001)
- NMC Danger Authorized Personnel Only Sign, D9R (D9R)
- MCR SAFETY Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL (VCL2SLXL)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, L/XL (TTSVL)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-4X)
- TOUGH DUCK Surveyor Safety Vest, S31311-RED-XS (S313)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-4X)
- GE Green Surveyor Vest XL, 8 Pockets, Contrast Trims (GV082GXL)
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, Small, Class 2 (SV544RBC-2 S)
- Mcr Safety Surveyor Vests