Shop All Anti-Vibration Gloves
Mcr Safety
Chemical/Impact Resistant Gloves, XL, PR
Mfr # N2659HVLXL
Zoro # G902590569
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388
- Knuckle Padding Material TPR Rubber
- Latex-Free Yes
- Color Lime
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # N2659HVLXL
- Zoro # G902590569
- UPC # 45143837236
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 14 in |
Description
Chemical and Impact Resistant, Palm and Fingers, 14 in, Glove Size XL, Color Lime, Standards ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Hard Hat Asssembly, 6 Point (M-307)
- NMC Danger Do Not Energize Equipment Lock-Out Tag, Pk25 (LOTAG8-25)
- COYOTE EYEWEAR Coyote Eyewear 680562500530 FP-04 Floating Polarized Sunglasses; Matte Black; Gray & Red Flash (FP-04 m black/gray red flash)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10901075)
- MCR SAFETY Chemical/Impact Resistant Gloves, 2XL, PR (N2659HVLXXL)
- MCR SAFETY Chemical/Impact Resistant Gloves, L, PR (N2659HVLL)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- MCR SAFETY Impact Resistant Glove, S, Full Finger, PR (PD2908XL)
- MCR SAFETY Mechanics Gloves, XL, Spandex, Black, PR (PD4906XL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, XL, PR (WWI2-05-XL)
- Mcr Safety Gloves & Hand Protection