Shop All Anti-Vibration Gloves
Mcr Safety
Chemical/Impact Resistant Gloves, L, PR
Mfr # N2659HVLL
Zoro # G703076194
product price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388
- Knuckle Padding Material TPR Rubber
- Color Lime
- ANSI/ISEA Cut Level A4
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N2659HVLL
- Zoro # G703076194
- UPC # 45143837205
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 14 in |
Description
Chemical and Impact Resistant, Palm and Fingers, 14 in, Glove Size L, Color Lime, Standards ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- HONEYWELL Visor Cover, 900 Series, Black (PA905)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-425)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- MCR SAFETY Chemical/Impact Resistant Gloves, 2XL, PR (N2659HVLXXL)
- MCR SAFETY Chemical/Impact Resistant Gloves, XL, PR (N2659HVLXL)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- MCR SAFETY Mechanics Gloves, XL, Spandex, Black, PR (PD4906XL)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- MCR SAFETY Mechanics Gloves, 2XL, Spandex, Black, PR (PD4906XXL)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK MED MECHANICS (SA6712)
- Mcr Safety Anti-Vibration Gloves