Shop All Anti-Vibration Gloves
Mcr Safety
Chemical/Impact Resistant Gloves, 2XL, PR
Mfr # N2659HVLXXL
Zoro # G003076214
product price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388
- Knuckle Padding Material TPR Rubber
- Color Lime
- ANSI/ISEA Cut Level A4
- Glove Texture Location Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N2659HVLXXL
- Zoro # G003076214
- UPC # 45143837243
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 14 in |
Description
Chemical and Impact Resistant, Palm and Fingers, 14 in, Glove Size 2XL, Color Lime, Standards ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution High Level Radio Frequency Field, 14 in Height, 10 in Width, Rigid Plastic (CGA29RB)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- PIP Chin Strap (280-HP1491CS)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- MCR SAFETY Chemical/Impact Resistant Gloves, L, PR (N2659HVLL)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- MCR SAFETY Chemical/Impact Resistant Gloves, XL, PR (N2659HVLXL)
- MCR SAFETY Mechanics Gloves, 2XL, Spandex, Black, PR (PD4906XXL)
- MCR SAFETY Coated Gloves, M, Blue/Blk/Gray, Unlined, PR (B100M)
- MCR SAFETY Mechanics Gloves, XL, Spandex, Black, PR (PD4906XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Neoprene Palm, PR (INDI-RC5-06-XXL)
- Mcr Safety Anti-Vibration Gloves