Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Glove, XL, Black, PK12
Mfr # 6924XL
Zoro # G8247708
product price: $212.99
/pk 12, $17.75/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Neoprene
- Glove Length 14 in
- Glove Thickness 53 mil
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 6924XL
- Zoro # G8247708
- UPC # 30045143593584
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 14 in |
Description
Chemical Resistant Glove, 53 mil, 14 in, Glove Size XL, Color Black, Supported, Standards ANSI Contact Heat, EN 388 CE Score, ANSI/ISEA 105:2016, ASTM F1060 - 18, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Womens, 10M, Wht, Slip On, PR (475-10M)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Yellow (60035YXL)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- BRADY Thermal Transfer Printer Labels, White (THT-103-727-10)
- MCR SAFETY Chemical Resistant Glove, 2XL, Black, PK12 (6924XXL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (5310E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (5400S)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6522S)
- MCR SAFETY 9" Chemical Resistant Gloves, Nitrile, M, 12PK (9700M)
- MCR SAFETY 31" Chemical Resistant Gloves, Neoprene, L, 1 PR (6950)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (731-10)
- Mcr Safety Chemical Resistant Gloves