Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Glove, M, Blck/Red, PK12
Mfr # MG9645M
Zoro # G8264806
product price: $88.39
/pk 12, $7.37/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Fiber glass
- Glove Length 13 in
- Glove Thickness 15 ga
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MG9645M
- Zoro # G8264806
- UPC # 30045143769538
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 13 in |
Description
Chemical Resistant Glove, 15 ga, 13 in, Glove Size M, Color Black, Supported, Standards ASTM F1060 - 18, ANSI/ISEA 105:2016, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 1.5 In (1430-3)
- HY-KO 4In Black Plastic Number 9, 10PK (A10299)
- MCR SAFETY Chemical Resistant Glove, L, Blck/Red, PK12 (MG9645L)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5250XL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6700F)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5250L)
- MCR SAFETY Chemical Resistant Glove, 2XL, Black, PK12 (6924XXL)
- Mcr Safety Gloves & Hand Protection