Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Glove, M, Black, PR
Mfr # CP7M
Zoro # G8265810
original price:
$34.04
17% off
new price: $28.15
/pr
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Butyl
- Glove Length 14 in
- Glove Thickness 7 mil
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CP7M
- Zoro # G8265810
- UPC # 45143593651
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 14 in |
Description
Chemical Resistant Glove, 7 mil, 14 in, Glove Size M, Color Black, Unsupported, Standards FDA Compliant, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Green (410GRN)
- BUFFALO Univ Poly-Overpack Spill Kit, 20 Gal (92020)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (962S-08)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP7XL)
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP7L)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6710FS)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (9786XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 1 PR (5430M)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, S, 1 PR (CHMYS-07)
- Mcr Safety Gloves & Hand Protection