Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Glove, M, Black, PR
Mfr # CP05M
Zoro # G8269417
product price: $48.45
/pr
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 14 in
- Glove Hand Style Left and Right
- Insulated No
- Glove Coating Finish Smooth
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CP05M
- Zoro # G8269417
- UPC # 45143830510
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 14 in |
Glove Size | M |
Details
Glove Hand Style | Left and Right |
Insulated | No |
Glove Coating Finish | Smooth |
Color | Black |
Supported / Unsupported | Unsupported |
Standards | FDA Compliant |
Glove Coating Coverage | Full |
Glove Thickness | 5 mil |
Item | Chemical Resistant Glove |
Glove Coating Color | Black |
Sterile/Non-Sterile | Non-Sterile |
Anti-Static | Yes |
Series | CP05 |
Cuff Style | Gauntlet |
EN ISO 374 Chemical Rating | Type A - BCIKLM |
Glove Materials | Butyl |
Glove Texture | Smooth |
Brand and Series | MCR Safety MCR Guard |
Dual Layer | No |
Biodegradable | Biodegradable |
Hand Style | Left and Right |
Description
Chemical Resistant Glove, 5 mil, 14 in, Glove Size M, Color Black, Unsupported, Standards FDA Compliant, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Premium Heavy Duty Fire Hose Nozzle (847000)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, M, PR (40-105)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8720)
- PORTWEST Expert Pro Surveyors Vest, L (US376)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP05XL)
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP05L)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6914L)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6420)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, XL, 1 PR (5340XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6932)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, L, 1 PR (NSK26-10)
- Mcr Safety Gloves & Hand Protection