Shop All Chemical Resistant Gloves
Mcr Safety
Chemical Resistant Glove, L, Blck/Red, PK12
Mfr # MG9645L
Zoro # G8277080
product price: $88.39
/pk 12, $7.37/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Fiber glass
- Glove Length 13 in
- Glove Thickness 15 ga
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MG9645L
- Zoro # G8277080
- UPC # 30045143769521
- Country of Origin Pakistan
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 13 in |
Description
Chemical Resistant Glove, 15 ga, 13 in, Glove Size L, Color Black, Supported, Standards ASTM F1060 - 18, ANSI/ISEA 105:2016, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Food Beyond This Point Sign With Symbol, Portrait (OS-NS-A-1014-V-14560)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- STRANCO Calibration Label, ENG, Black/White, PK225, TC3-10602 (TC3-10602)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10193232)
- MCR SAFETY Chemical Resistant Glove, M, Blck/Red, PK12 (MG9645M)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6412)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212R)
- MCR SAFETY Canners Gloves, Latex, Amber, L, 12 PK (5190E)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, S, 12PK (5407S)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-029)
- Mcr Safety Chemical Resistant Gloves