Shop All Rainsuits
Mcr Safety
Challenger .18Mm PVC Nylon Suit 2 Pc, L
Mfr # 7032L
Zoro # G1203198
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size L
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 7032L
- Zoro # G1203198
- UPC # 45143803231
- Country of Origin China
- Category Rainsuits
Dimensions
Size | L |
Fits Waist Size | 48 in |
Jacket Length | 31 1/2 in |
Fits Chest Size | 58 in |
Details
Item | 2-Piece Rainsuit |
Color | Blue |
Rainwear ANSI Class | Unrated |
Material | PVC |
Inseam | 31 in |
Features | 0.18mm Thickness |
Hood Included | Yes |
Thickness | 0.18 mil |
Hood Style | Attached |
Seam Style | Sealed |
Liner Material | Nylon |
Number of Pockets (Outside) | 3 |
Number of Pockets (Inside) | 0 |
Gender | Unisex |
Rainwear Cuff Style | Elastic |
Rainwear Ankle Style | Snap |
High-Visibility | No |
Includes Hood | Yes |
Closure Type | Snaps, Storm Flap, Zipper |
Description
2-Piece Rainsuit, Color Blue, Material PVC, Hood Style Attached, High-Visibility No, Size L, Jacket Length 31 1/2 in, Style 2 Piece Rain Suit with Jacket/Pants, Lining Material Nylon, Thickness 0.18 mil, Includes Hood Yes, Inseam 31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 7, 12PK (4907)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3RED)
- SIGNMISSION Exit Sign 12inx18in Heavy Gauge Aluminum Signs, 12" H, 18" L, A-1218 Enter-Exit Signs - Exit Only (A-1218 Enter-Exit Signs - Exit Only)
- BERNE Vest, Washed, V-Neck, Small, Regular (VW531)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, M (O722M)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (FR2003X5)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc No, 4XL (2003FX4)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 3XL (FR2003X3)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- PORTWEST PVC Coated Rain Suit, XXXL (L440)
- Mcr Safety Rain Gear