Shop All Rainsuits
Mcr Safety
Challenger .18Mm PVC Nylon Suit 2 Pc, 3XL
Mfr # 7032X3
Zoro # G1202041
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Rainwear ANSI Class Unrated
- Size 3XL
- Material PVC
- Inseam 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 7032X3
- Zoro # G1202041
- UPC # 45143703265
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 3XL |
Fits Waist Size | 54 in |
Jacket Length | 34 in |
Fits Chest Size | 64 in |
Details
Item | 2-Piece Rainsuit |
Color | Blue |
Rainwear ANSI Class | Unrated |
Material | PVC |
Inseam | 33 in |
Features | 0.18mm Thickness |
Thickness | 0.18 mil |
Seam Style | Sealed |
Gender | Unisex |
Hood Included | Yes |
Number of Pockets (Inside) | 0 |
Rainwear Ankle Style | Snap |
Number of Pockets (Outside) | 3 |
Hood Style | Attached |
Rainwear Cuff Style | Elastic |
Liner Material | Nylon |
High-Visibility | No |
Includes Hood | Yes |
Closure Type | Snaps, Storm Flap, Zipper |
Description
2-Piece Rainsuit, Color Blue, Material PVC, Hood Style Attached, High-Visibility No, Size 3XL, Jacket Length 34 in, Style 2 Piece Rain Suit with Jacket/Pants, Lining Material Nylon, Thickness 0.18 mil, Includes Hood Yes, Inseam 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: G-1 (TDF401VPE)
- BRADY Ultra Reflective Numbers, 0, PK10 (3010-0)
- HONEYWELL Uvex Carbonvision Impact Chemical Splash Goggles (S1650D)
- PORTWEST Warsaw Executive Hi-Vis Vest, L (UC476)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 7XL (3882X7)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (2003X5)
- MCR SAFETY Wizard .32Mm PVC Nylon PVC Fr, XL (300BPXL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 4XL (FR2003X4)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 3XL (3882X3)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (1BC75)
- Mcr Safety Rainsuits