Shop All Leather Palm Gloves
Mcr Safety
Bull S Eye Leather Palm Sewn W Kev, PK12
Mfr # 1900L
Zoro # G0661766
product price: $85.59
/pk 12, $7.13/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gray (Palm), Blue/Yellow/Black Stripe (Fabric)
- Thumb Style Wing
- Glove Materials Cotton Canvas
- Cuff Style Rubberized Safety Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 1900L
- Zoro # G0661766
- UPC # 30451431900345
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Item | Leather Gloves |
Color | Gray (Palm), Blue/Yellow/Black Stripe (Fabric) |
Thumb Style | Wing |
Glove Materials | Cotton Canvas |
Cuff Style | Rubberized Safety Cuff |
Glove Cut | Gunn |
Application | Automotive Assembly, Utilities, Farming, Iron work, Mining, Pipe fitting, Stamping, Steel Work |
Glove Leather Grade | A |
Leather Palm Process | Split |
Stitching Material | Kevlar(R) |
Palm Material | Split Cowhide Leather |
Glove Hand Style | Left and Right |
Minimum Temperature | Not Rated |
Includes | Leather Knuckle Strap |
Stitching Type | High Strength |
Lining Material | Fleece Palm |
Palm Style | Split |
Description
Leather Gloves, Stitching Material Kevlar(R), Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Fall Protection Kit, Size: L/XL (53RG06)
- BRADY Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment (124256)
- MCR SAFETY Mechanics Gloves, 2XL, Black, Fabric (MB100XXL)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Ultra Grip Black-Roll (UGB.0660.R)
- MCR SAFETY Leather Gloves, XL, High Visibility Orange, PR (921XL)
- MCR SAFETY Industry Grd Leather Palm 2.5 S, PK12 (1220S)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- MCR SAFETY Leather Palm Gloves, S, White, PR (1700S)
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- MCR SAFETY Leather Jointed Double Palm, PK12 (1211J)
- BDG Premium Split Leather Deerskin 1 Finger Mitt w/Knit Wrist, Size L (53-9-1510-11)
- Mcr Safety Gloves & Hand Protection