Shop All Leather Driver's Gloves
This Product is Discontinued
Mcr Safety
Brown Leather Driver Pile Lined, M, PK12 (Discontinued)
Mfr # 3170M
Zoro # G0661897
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size M
- Color Brown / Brown
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3170M
- Zoro # G0661897
- UPC # 30451433170289
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Pile, Cuff Style Shirred Slip-On, Glove Liner Material Acrylic, Leather Grade Premium, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.