Shop All General Purpose Gloves
Mcr Safety
Brown Fleece Plastic ted Palm Clute, PK12
Mfr # 7802
Zoro # G3255211
product price: $12.99
/pk 12, $1.08/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Back: Brown
- Glove Coating Material PVC
- Glove Style Clute
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 7802
- Zoro # G3255211
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | Large |
Details
Item | Knit Gloves |
Color | Back: Brown |
Glove Coating Material | PVC |
Glove Style | Clute |
Thumb Style | Straight |
Features | Standard Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Bandana, Red, Western (6705)
- OIL-DRI Spill Kit, Universal (L90671)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, XL, Brown (12864)
- CHILL-ITS BY ERGODYNE Cooling Pad, Hard Hat (6717)
- MCR SAFETY Knit Gloves, Glove Size XS, PK12 (967315XS)
- MCR SAFETY Double Palm Poly Cotton Nap In R, PK12 (9018CRPC)
- MCR SAFETY Insulated HPT Coated Glove, PK12 (N9690FCS)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96715L)
- MCR SAFETY Gloves, Cotton/Polyester Fingerless, L, 12PK (9509LM)
- MCR SAFETY Gloves, Cotton/Polyester Gray Honeycomb, M, 12PK (9676MM)
- MAGID MultiMaster Ambidextrous PVC Dotted Knit Gloves, 12PK (T936PR)
- Mcr Safety General Purpose Gloves