Shop All High Visibility Jackets & Coats
Mcr Safety
Breathable Pu Poly Class 3 Jacket W H, 4XL
Mfr # 598RJHX4
Zoro # G0628610
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane/Polyester
- Size 4XL
- Color Fluorescent Lime with White Reflective Stripes
- Features 2" Reflective Stripe Width
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 598RJHX4
- Zoro # G0628610
- UPC # 45143598175
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 35" |
Details
Item | Breathable Pu Poly Class 3 Jckt W H,4XL |
Material | Polyurethane/Polyester |
Color | Fluorescent Lime with White Reflective Stripes |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
Breathable Pu Poly Class 3 Jckt W H,4XL, Size 4XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- 3M SAFETY-WALK Safety-Walk General Purpose Tread Rolls, 4" x 60 ft, Black (610)
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- 3M SCOTT Spectacle Kit, AV-3000 Facepieces (805753-01)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- VIKING Viking DSeries300DBLUE Jkt w/Hood (D6335JG-XXXL)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, S/M (8217BA)
- KISHIGO M, Lime, Class 3, Economy Bomber Jacket (JS121-M)
- TINGLEY 4X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- Mcr Safety High Visibility Clothing