Shop All High Visibility Jackets & Coats
Mcr Safety
Breathable Pu Poly Class 3 Jacket W H, 3XL
Mfr # 598RJHX3
Zoro # G0628586
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane/Polyester
- Size 3XL
- Color Fluorescent Lime with White Reflective Stripes
- Features 2" Reflective Stripe Width
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 598RJHX3
- Zoro # G0628586
- UPC # 45143598168
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 34" |
Details
Item | Breathable Pu Poly Class 3 Jckt W H,3XL |
Material | Polyurethane/Polyester |
Color | Fluorescent Lime with White Reflective Stripes |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
Breathable Pu Poly Class 3 Jckt W H,3XL, Size 3XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION SETTING STANDARD SAFETY QUALITY EXCELLENCE BANNER SIGN workplace, 96" H, B-96 Setting Standard Saf (B-96 Setting The Standard Saf)
- AVENGER SAFETY FOOTWEAR Size 6.5 FOREMAN ROMEO CT, WOMENS PR (A7120-6.5W)
- NMC Carbon Dioxide Cylinder Shoulder Label, Pk25 (CY103AP)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- 2W INTERNATIONAL High Viz Rain Parka, Small, Lime, Class 3 (736C-3 S)
- TOUGH DUCK Men's Black Polyester Parka size 2XL (S18721)
- Mcr Safety Workwear and Protective Clothing