Shop All High Visibility Jackets & Coats
Mcr Safety
Breathable Pu Poly Class 3 Jacket W H, 2XL
Mfr # 598RJHX2
Zoro # G1198121
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane/Polyester
- Size 2XL
- Color Fluorescent Lime with White Reflective Stripes
- Features 2" Reflective Stripe Width
- Length 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 598RJHX2
- Zoro # G1198121
- UPC # 45143598151
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 33" |
Details
Item | Breathable Pu Poly Class 3 Jckt W H,2XL |
Material | Polyurethane/Polyester |
Color | Fluorescent Lime with White Reflective Stripes |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
Breathable Pu Poly Class 3 Jckt W H,2XL, Size 2XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, Black, 21", 100/Bag (109HPI-21-BK-1BG)
- PIG DrainBlocker Drain Cover, 30 In (PLR430)
- ZORO SELECT EyeWashInspectionRecord Tag, 3-9/64W, PK25 (36RE99)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.2X)
- PORTWEST PW3 Hi-Vis Winter Jacket, XXL (T400)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-ETJBJR-BYM)
- Mcr Safety Workwear and Protective Clothing