Shop All Rain Jackets
Mcr Safety
Breathable Pu Poly Class 3 Jacket, S
Mfr # 8402S
Zoro # G0628595
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Yellow
- Material Neoprene/Nylon
- Fits Waist Size 44"
- Inseam 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8402S
- Zoro # G0628595
- UPC # 45143840212
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Fits Waist Size | 44" |
Details
Item | Breathable Pu Poly Class 3 Jacket, S |
Color | Yellow |
Material | Neoprene/Nylon |
Inseam | 29" |
Features | 0.35mm Thickness; Pants Feature 360 Degrees High Bib |
Description
Breathable Pu Poly Class 3 Jacket, S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Lab Coat, S, White, PK30 (TY212SWHSM0030NF)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- LYLE Safety Sign, Eye Protection In Area, 10inH (U4-1287-RA_14X10)
- ACCUFORM Poster, Portable Extinguishers, 18 x 24 (SP124474L)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 2XL (388JX2)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O43)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (240CXL)
- MCR SAFETY Concord .35Mm Neoprene Nylon 49 Coat, L (800CNL)
- CONDOR Raincoat, Yellow, 4XL (4PCT2)
- Mcr Safety Rain Jackets