Shop All High Visibility Jackets & Coats
Mcr Safety
Bomber Plus Jacket Zip Fleece Liner Cl3, XL
Mfr # BPCL3LXL
Zoro # G1197187
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane/Polyester
- Size XL
- Color Fluorescent Lime with White Reflective Stripes
- Features 2" Reflective Stripe Width
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BPCL3LXL
- Zoro # G1197187
- UPC # 45143113040
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 28" |
Details
Item | Bomber Plus Jkt Zip Fleece Liner Cl3,XL |
Material | Polyurethane/Polyester |
Color | Fluorescent Lime with White Reflective Stripes |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
Bomber Plus Jkt Zip Fleece Liner Cl3,XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SB8610DT)
- HHIP 1/4 Width Number & Letter Stamp Set 0-9 And A-Z (8016-0004)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Vis Green, L (SV4GML)
- RADIANS Radians® Axis™ Cut Resistant Polyurethane Palm Gloves, Gray/ Black, L, 1 Pair (RWG560L)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, X-Large, Lime, Class 3 (655RC-3)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, XL (J44122)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, M (V1130560U-M)
- Mcr Safety High Visibility Jackets & Coats