Shop All High Visibility Jackets & Coats
Mcr Safety
Bomber Plus Jacket Zip Fleece Liner Cl3, L
Mfr # BPCL3LL
Zoro # G1197196
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane/Polyester
- Size L
- Color Fluorescent Lime with White Reflective Stripes
- Features 2" Reflective Stripe Width
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BPCL3LL
- Zoro # G1197196
- UPC # 45143113033
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 27-1/2" |
Details
Item | Bomber Plus Jkt Zip Fleece Liner Cl3,L |
Material | Polyurethane/Polyester |
Color | Fluorescent Lime with White Reflective Stripes |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
Bomber Plus Jkt Zip Fleece Liner Cl3,L, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Yellow Caution (03-600-11A)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- LIFT SAFETY PIVOTAL Knee Guard Non Marring (KPN-15K)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Black (AMXBX346100)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- GLOWEAR BY ERGODYNE Black Front Rain Jacket, Lime, 5XL (8365BK)
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, Hi-Vis Orange, L (8365)
- Mcr Safety High Visibility Jackets & Coats