Shop All High Visibility Jackets & Coats
Mcr Safety
Bomber Plus Jacket Zip Fleece Liner Cl3, 4XL
Mfr # BPCL3LX4
Zoro # G1196557
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Fluorescent Lime with White Reflective Stripes
- Material Polyurethane/Polyester
- Length 29-1/2"
- Features 2" Reflective Stripe Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BPCL3LX4
- Zoro # G1196557
- UPC # 45143113071
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Length | 29-1/2" |
Rainwear Size | 4XL |
Details
Item | Bomber Plus Jkt Zip Fleece Liner Cl3,4XL |
Color | Fluorescent Lime with White Reflective Stripes |
Material | Polyurethane/Polyester |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
Bomber Plus Jkt Zip Fleece Liner Cl3,4XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206057)
- SPECSEAL Fire Barrier Sealant, 20 oz., Rd, Caulk Tub (ES120R)
- RADIANS Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (RWG52L)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- ERGODYNE Lime Breakaway Hi-Vis Class 2 Vest, 2XL/ (8217BA)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8002-SM)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-2X (SJ320B-3ZGS-2X)
- Mcr Safety High Visibility Jackets & Coats