Shop All High Visibility Jackets & Coats
Mcr Safety
Bomber Plus Jacket Zip Fleece Liner Cl3, 3XL
Mfr # BPCL3LX3
Zoro # G1196441
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Fluorescent Lime with White Reflective Stripes
- Material Polyurethane/Polyester
- Length 29"
- Features 2" Reflective Stripe Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BPCL3LX3
- Zoro # G1196441
- UPC # 45143113064
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 29" |
Rainwear Size | 3XL |
Details
Item | Bomber Plus Jkt Zip Fleece Liner Cl3,3XL |
Color | Fluorescent Lime with White Reflective Stripes |
Material | Polyurethane/Polyester |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
Bomber Plus Jkt Zip Fleece Liner Cl3,3XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 13" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N110G/L)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 10' 8.25" x10.7" x3.35" (A-B1AB120)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M, 12PK (9690YM)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, XL (J44129)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size XL (UHV562-XL-YB)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLOR-2XL (SJ351)
- Mcr Safety High Visibility Clothing