Shop All High Visibility Jackets & Coats
Mcr Safety
Bomber Plus Jacket Zip Fleece Liner Cl3, 2XL
Mfr # BPCL3LX2
Zoro # G1196688
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane/Polyester
- Size 2XL
- Color Fluorescent Lime with White Reflective Stripes
- Features 2" Reflective Stripe Width
- Length 28-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BPCL3LX2
- Zoro # G1196688
- UPC # 45143113057
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 28-1/2" |
Rainwear Size | 2XL |
Details
Item | Bomber Plus Jkt Zip Fleece Liner Cl3,2XL |
Material | Polyurethane/Polyester |
Color | Fluorescent Lime with White Reflective Stripes |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
Bomber Plus Jkt Zip Fleece Liner Cl3,2XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- 3M Dual Airline Adapter, Back Mount (SA-2000)
- ACCUFORM New Jersey Hazardous Waste Label, PK25 (MHZWNJEVP)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black X-Large (336B-21XL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Orange (S37231)
- TINGLEY 2XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-2X)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Orng, XL (J24129)
- Mcr Safety High Visibility Clothing