Shop All Coated Gloves
Mcr Safety
Blue Vinyl Laminated Slip On Large, PK12
Mfr # 9885L
Zoro # G0659736
product price: $31.69
/pk 12, $2.64/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9885L
- Zoro # G0659736
- Country of Origin Unknown
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Size- Alpha | L |
Details
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Size- Alpha L, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH4X0025NF)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR (FG305S)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Large, Black (MCSCRWN9699L)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, L, PR (N9674L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, XL, 12PK (N9699XL)
- MCR SAFETY Coated Gloves, Finished, Knit, M/8, PR (92724M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (VPN96790XL)
- CONDOR VF, Coated Gloves, Nylon, 2X, 60WF91, PR (60WF83)
- Mcr Safety Gloves & Hand Protection