Shop All Safety Glasses
Mcr Safety
BlackJack Metal Alloy Safety Glasses, Clear Polycarbonate
Mfr # MCSCRWS2110
Zoro # G001833758
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Chrome
- Lens Material Polycarbonate
- Frame Material Plastic
- Standards ANSI Z87+; CE (EN166); AS/NZS 1337.1; CAN/CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MCSCRWS2110
- Zoro # G001833758
- UPC # 766868921115
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | BlackJack Metal Alloy Safety Glasses |
Lens Color | Clear |
Frame Color | Chrome |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Standards | ANSI Z87+; CE (EN166); AS/NZS 1337.1; CAN/CSA Z94.3 |
Features | Side Shield; Scratch Resistant; Non-slip; Wraparound Lens; Frameless |
Description
Safety glasses feature durable, metal alloy temples with nonslip temple sleeves for a comfortable, secure fit. Scratch-resistant coating ensures high visibility and long-lasting use. Rimless design offers excellent unobstructed vision. Clear, polycarbonate lens filters 99.9 percent of UV rays.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- NEW BALANCE Athletic Shoe, EEEE, 14, Blue, PR (MIDEVOLBL-14-4E)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0913B/9L)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (ST112)
- MCR SAFETY Checklite Gray Lens Safety Glasses, Gray Polycarbonate Lens (MCSCRWCL112)
- MCR SAFETY CHECKLITE SCRATCH-RESISTANT SAFETY GLASS (CL112)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SR110)
- MCR SAFETY Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- MCR SAFETY Crews K3H15 Klondike Magnifier Glasses- 1.5 Magnifier- Clear Lens (K3H15)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40277)
- Mcr Safety Eye Protection