Mcr Safety

Bifocal Safety Reading Glasses, +2.00


product price: $14.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Eyewear Venting Non-Vented
  • Photochromatic Lens No
  • Includes Scratch-Resistant Lens Coating No
  • Frame Color Translucent Brown
  • Welding Shade Designation Not Rated for Welding Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size M

Description

Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Traditional Eyewear Frame Design, Translucent Brown Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87+, MIL - PRF - 31013, Eyewear Frame Style Half-Frame, Eyewear Size M, Series DM3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.