Shop All Reader Eyewear
Mcr Safety
Bifocal Safety Reading Glasses, +1.00
Mfr # DM13H10PF
Zoro # G5047132
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Venting Non-Vented
- Diopter Strength +1.00
- Lens Material Polycarbonate
- Lens Color Clear
- Foam Lined No Foam Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # DM13H10PF
- Zoro # G5047132
- UPC # 766868542747
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Traditional Eyewear Frame Design, Tortoise Shell Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87+, MIL - PRF - 31013, Eyewear Frame Style Half-Frame, Eyewear Size M, Series DM3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, S, White, PK20 (2207N95)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Red (91426)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 LRG)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214DC)
- MCR SAFETY Reading Glasses, +2.0, Clear, Polycarbonate (9P844)
- MCR SAFETY MCR Safety® BearKat® BKH25 Safety Glasses BK1 Magnifier, 2.5 Strength, Clear Lens (BKH25)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (K3H15G)
- MCR SAFETY Anti-Fog, Scratch Resistant Safety Glass with Cord, Clear Polycarbonate Lens (MP110DC)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.00 (DM13H20PF)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H20PF)
- CONDOR Reading Glasses, +1.50, Clear (52RW74)
- Mcr Safety Eye Protection