Shop All Rain Overalls
Mcr Safety
Bib Pant, M, Blue, Unisex, Nylon Liner
Mfr # 563BFM
Zoro # G5048794
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Breathable
- Closure Type Snaps
- Resists Fats, Greases, Oils
- Color Blue
- Rainwear Ankle Style Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 563BFM
- Zoro # G5048794
- UPC # 45143637867
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Waist Size | 44 in |
Size | M |
Maximum Waist Size | 44 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Inseam) | M ( 44 in x 30 in ) |
Description
Rain Bib Overall, Style Bib Pant, Material Polyurethane, Gender Unisex, Size M, Color Blue, Inseam 30 in, Maximum Waist Size 44 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Snap, Thickness 0.25 mm, Fly Closure Type No Fly, Standards CA Prop 65, Waist Closure Snaps, Back Type Open, Breathable Fabric Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 54", White, PR1 (550-54-01)
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, 12PK (9780M)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-L)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL9)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overal, 3XL (388BFX3)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall, XL (200BPXL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BFXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 2XL (3881X2)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- Mcr Safety Rain Gear