Shop All Rain Overalls
Mcr Safety
Bib Pant, L, Blue, Unisex, Nylon Liner
Mfr # 563BFL
Zoro # G5046545
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Breathable
- Rainwear Style Rain Bib Overall
- Seam Style Heat Welded
- Color Blue
- Resists Fats, Greases, Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 563BFL
- Zoro # G5046545
- UPC # 45143637850
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Waist Size | 48 in |
Size | L |
Minimum Waist Size | 48 in |
Maximum Waist Size | 48 in |
Size (Max. Waist x Inseam) | L ( 48 in x 31 in ) |
Description
Rain Bib Overall, Style Bib Pant, Material Polyurethane, Gender Unisex, Size L, Color Blue, Inseam 31 in, Maximum Waist Size 48 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Snap, Thickness 0.25 mm, Fly Closure Type No Fly, Standards CA Prop 65, Waist Closure Snaps, Back Type Open, Breathable Fabric Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, M (S535NV RG M)
- 3M DBI-SALA First-Man-Up Remote Anchoring System (2104528)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2092-XL (10))
- STRANCO Inspection Label, English, Quality, PK350, TC-10734 (TC-10734)
- MCR SAFETY Bib Pant, 4XL, Blue, Unisex, Nylon Liner (563BFX4)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall, XL (200BPXL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, S (3003S)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BFXL)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- NEESE Outerwear Economy Series Safety Fly Bib Pnt-Yel-3X (10160-13-2-YEL-3X)
- Mcr Safety Workwear and Protective Clothing