Shop All Rain Overalls
Mcr Safety
Bib Pant, 3XL, Green, Unisex, Nylon Liner
Mfr # 568BFX3
Zoro # G5048417
original price:
$52.00
11% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Breathable
- Size 3XL
- Fits Waist Size 46 in
- Color Green
- Number of Inside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 568BFX3
- Zoro # G5048417
- UPC # 45143637829
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 46 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 46 in |
Size (Max. Waist x Inseam) | 3XL ( 46 in x 33 in ) |
Description
Rain Bib Overall, Style Bib Pant, Material Polyurethane, Gender Unisex, Size 3XL, Color Green, Inseam 33 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Snap, Thickness 0.25 mm, Fly Closure Type No Fly, Standards CA Prop 65, Waist Closure Snaps, Back Type Open, Breathable Fabric Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1076-NP_14X10)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 6 Gallon w/o Gauge (8806LP2)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- DIXON Brass Washdown Nozzle, NPSH 1-1/2" (WDN150)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BFXL)
- MCR SAFETY Garments, Dominator, .42mm, PVC/HT Poly/PVC, Bib, X2 (388BFX2)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, M (388BFM)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- Mcr Safety Rain Overalls