Shop All Coated Gloves
Mcr Safety
Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK
Mfr # MG9694XL
Zoro # G3885686
product price: $40.55
/pk 12, $3.38/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Bi-Polymer/Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black/Gray
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MG9694XL
- Zoro # G3885686
- UPC # 30451430180489
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/2" |
Length | 10-1/2" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Water-Based Polyurethane/Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Reg (HVJS206)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1" dia, Rocker Lug (GHI1ARMTR50N)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- MACURCO Weatherproof Housing Kit, 6" H, 3" L (WHK-1)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (MG9694L)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Medium, Black (MCSCRWN9699M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96797M)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (VP9669M)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XXL, PR (16-D622V/XXL)
- Mcr Safety Gloves & Hand Protection