Shop All Coated Gloves
Mcr Safety
Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK
Mfr # MG9694S
Zoro # G3106120
product price: $39.35
/pk 12, $3.28/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Bi-Polymer/Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black/Gray
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MG9694S
- Zoro # G3106120
- UPC # 30451430180175
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 9" |
Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Water-Based Polyurethane/Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- MUCK BOOT CO Boots Muck Chore Hi 13M (CHH-000A-BL-130)
- GVS-RPB RPB Safety Nova 3 Nylon Cape (NV3-750)
- BULLARD Visor, Clear, 8InH x 15InW x 0.04In Thick (840T)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (MG9694M)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- MCR SAFETY FlexTuff Latex Dipped Gloves, Gray, X-Large, Pair, 12PK (9688XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, XL (N9674XL)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, L, PR (RWG21TL)
- Mcr Safety Coated Gloves