Shop All Coated Gloves
Mcr Safety
Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK
Mfr # MG9694L
Zoro # G3885695
product price: $40.55
/pk 12, $3.38/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Bi-Polymer/Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black/Gray
- ANSI/ISEA Abrasion Level 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MG9694L
- Zoro # G3885695
- UPC # 30451430180311
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Water-Based Polyurethane/Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Uvex Hypershock Safety Glasses (S2974)
- NMC Ghs43, Pk5 (GHS403AP)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0540-RD_7X5)
- IDESCO SAFETY Fire Extinguisher Loop Safety Tag, PK10 (KML601A)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (MG9694XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, S, PR (9665S)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, L, PR (N96970L)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (MG9694M)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9673XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, M, PR (N96783M)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, S, PR (11-900-VEND)
- Mcr Safety Gloves & Hand Protection