Shop All Coated Gloves
Mcr Safety
Bi-Polymer Coated Gloves, Palm Coverage, Black, S, PR
Mfr # N9674S
Zoro # G4432937
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Glove Coating Material Bi-Polymer
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # N9674S
- Zoro # G4432937
- UPC # 045143867417
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Bi-Polymer |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 15 ga |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Work |
Weight | 0.083 lbs |
CE Score | 412X |
Glove Hand Style | Pair |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- 3M HARD HAT PINLOCK WHITE (CHHWH1-V-12-DC)
- FIRST WATCH AV-800 Pro 4-Pocket Vest (USCG Type III) - Hi-Vis Yellow/B (AV-800-HV-2XL-3XL)
- MEDLINE MEDIGUARD, Vinyl Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, M, 150 PK, Clear (MII6MSV512)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, S, PR (9665S)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (N96793XS)
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Large (9680L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9666S)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Large, Black (MCSCRWN9699L)
- TRAFFI TG1140 A1 Microdex Nitrile Glove, Size 8 (TG1140-RD-8)
- Mcr Safety Gloves & Hand Protection