Shop All Coated Gloves
Mcr Safety
Bi-Polymer Coated Gloves, Palm Coverage, Black, L, PR
Mfr # N9674L
Zoro # G4432955
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Glove Coating Material Bi-Polymer
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # N9674L
- Zoro # G4432955
- UPC # 045143867431
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Bi-Polymer |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 15 ga |
Glove Construction | Seamless Knit |
Gauge | 15 gauge |
Coating Material | Bi-Polymer |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Cuff Style | Work |
Hand | Pair |
Weight | 0.106 lbs |
CE Score | 412X |
Glove Hand Style | Pair |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Large PR (010BK-L)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- SIGNMISSION OSHA Sign, Glasses And Vests Must, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape, OS-SF-D-35-L-10900 (OS-SF-D-35-L-10900)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XXXXL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (9683S)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (96731HVS)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (9669XXL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, XL, PR (N9680XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-424/S)
- Mcr Safety Coated Gloves