Shop All High Visibility Jackets & Coats
Mcr Safety
B0Mber Jacket W Lime Silver Stripes, L
Mfr # BMRCL3LL
Zoro # G1199235
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Fluorescent Lime with Silver Reflective Stripes
- Material Polyurethane/Polyester
- Length 27-1/2"
- Features 2" Reflective Stripe Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BMRCL3LL
- Zoro # G1199235
- UPC # 45143788828
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 27-1/2" |
Rainwear Size | L |
Details
Item | B0Mber Jacket W Lime Silver Stripes,L |
Color | Fluorescent Lime with Silver Reflective Stripes |
Material | Polyurethane/Polyester |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
B0Mber Jacket W Lime Silver Stripes,L, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 71" L x 28" W (301385)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size XL (10) (99-1-9605-10)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, PR (451M-08)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, M, PR (P89817)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-3X)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 3XL (UHV1004X-3XL)
- Mcr Safety High Visibility Clothing