Shop All High Visibility Jackets & Coats
Mcr Safety
B0Mber Jacket W Lime Silver Stripes, 4XL
Mfr # BMRCL3LX4
Zoro # G1198937
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Fluorescent Lime with Silver Reflective Stripes
- Material Polyurethane/Polyester
- Length 29-1/2"
- Features 2" Reflective Stripe Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # BMRCL3LX4
- Zoro # G1198937
- UPC # 45143788873
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Length | 29-1/2" |
Rainwear Size | 4XL |
Details
Item | B0Mber Jacket W Lime Silver Stripes,4XL |
Color | Fluorescent Lime with Silver Reflective Stripes |
Material | Polyurethane/Polyester |
Features | 2" Reflective Stripe Width |
Gender | Unisex |
Description
B0Mber Jacket W Lime Silver Stripes,4XL, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Smoke IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1023ID)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, XS, 1 Pr (8602000)
- MOLDEX Surgical Mask, N95, S, 4-Ply, PK10 (4151)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK (92743BPM)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- TINGLEY Large Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-L)
- KISHIGO L, Lime, Class 3, Economy Bomber Jacket (JS121-L)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- Mcr Safety High Visibility Jackets & Coats